FAG UCFA211-J7 HOUSING UNITS UCFA CAST IRON RADIAL INSERT BALL
Take-up housing unit
See technical informationReferences
INA:UCFA211-J7
Rubix:238A3132
Manufacturer :0822482140000
EAN:4054366900449

Product details : FAG UCFA211-J7 HOUSING UNITS UCFA CAST IRON RADIAL INSERT BALL
Flange bearing housing unit
Housing units UCFA, cast iron housing, radial insert ball bearing with grub screws in inner ring, RSR seals, for swivel motion
Technical specifications
Attributes
| Logistic Weight | 2960 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 58.4 mm |
| Width | 219 mm |
| Sealing | open |
| Series | ucfa |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Delivery usually within ( 7 ) days
