Radial Insert Ball Bearing
Inner diameter | 80 mm |
---|---|
Type | Radial Insert Ball Bearing |
Inner diameter | 80 mm |
---|---|
Type | Radial Insert Ball Bearing |
Material | Grey Cast Iron |
Height | 100 mm |
Series | UKC |
Outer diameter | 35 mm |
Width | 46 mm |
Usually arrives within 14 working days