Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCH60
RHP HOUSED BEARING UNIT SCH60
Bearing Unit
References
rhp:
SCH60
rubix:
158A0959
manufacturer :
SCH60 RRS AR3P5
ean:
00747023026647
Technical specifications
Inner diameter
60
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCH60
Technical specifications
Attributes
Logistic Weight
4000
g
Inner diameter
60
mm
Type
Bearing Unit
Material
Cast Iron
Height
175
mm
Series
SCH
Outer diameter
146.5
mm
Width
58.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.05
excl. VAT
/
Each
£
141.66
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SNR UKEHE210H BEARING UNIT
SNR UKC211H BEARING UNIT
RHP SELF LUBE CASTING SCH0CAS
RHP HOUSED BEARING UNIT SCH30
SNR EHE205 HOUSING
SNR UCC208T20 BEARING UNIT
SNR UKC205H BEARING UNIT
NTN UCHB210D1 BEARING UNIT
SNR UCEHE208L3 BEARING UNIT
NTN M-UCFH204D1 BEARING UNIT
RHP MSC2.11/16 HOUSED BEARING UNIT
SNR UCEHE201 BEARING UNIT
NTN M-UCC207D1 BEARING UNIT
SNR UCEHE207L3 BEARING UNIT
SNR UCC318 BEARING UNIT