References
INA:NA49/32-XL
Rubix:238A4106
Manufacturer :0506617360000
EAN:4012802209709

Product details : INA NA49/32-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x52x52 mm |
|---|---|
| Logistic Weight | 158 g |
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Series | na49..-xl |
| Reference speed | 6500 rpm |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 7 ) days
