Radial roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x28x28 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 20 mm |
Outer diameter | 28 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | RNA..-2RSR-XL |
Cage | Steel |
Limit speed | 12600 rpm |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 9700 N |
Sealing | Two rubber seals |
In stock: Next day delivery