References
INA:NKS80
Rubix:100A6946
Manufacturer :0000037510000
EAN:4012802430974

Product details : INA NKS80 NEEDLE ROLLER BEARING
Needle roller bearing NKS, single row, no inner ring, outer ring with 2 bords
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x100x100 mm |
|---|---|
| Logistic Weight | 426 g |
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 28 mm |
| Series | nks |
| Cage | steel |
| Basic static load, radial - C0r | 133000 N |
| Basic dynamic load, radial - Cr | 75000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 252.67 excl. VAT
/ Each
£ 303.20 incl. VAT
- Usually arrives within 14 working days
