References
INA:SD14X20X3-A
Rubix:274A8368
Manufacturer :0007975610000
EAN:4047643186322

Product details : INA SD14X20X3-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 0,5 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 20 mm |
| Width | 3 mm |
| Series | sd |
| Material | polyamide;pu |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.31 incl. VAT
- Delivery usually within ( 7 ) days
