Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
fag:
G18X24X3-C
rubix:
274A7511
manufacturer :
0836725240000
ean:
4054369204049
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip.
Technical specifications
Attributes
Logistic Weight
1200
g
Type
Sealing Ring
Outer diameter
24
mm
Width
3
mm
Series
G
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.33
excl. VAT
/
Each
£
2.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FAG HOUSING LIP-SEAL DH213
INA SD16X24X3-A ROTARY SHAFT SEAL
SKF END CAP ECO 232-532
SKF TACONITE SEAL TER 122
FAG EDK513-611 HOUSING COVER
COOPER BPTL4 BLANKING PLATE
INA DRS50140 BEARING SEAL CARRIER 15063310000
SKF HOUSING FELT SEAL FS 110
SKF SHAFT END COVER ECY 206
TIMKEN TSNG605 DOUBLE LIP SEAL
SKF HOUSING FELT SEAL X2 TSN 616 C
SKF HOUSING FELT SEAL FS 460
FAG NTC52 SEALING RING
SKF SEALING WASHER Z 211
SKF HOUSED BEARING SEAL TK 515