SCHAEFFLER HYDNUT75.SEAL SEAL FOR HYDRAULIC NUT
FAG Seal HYDNUT
See technical informationSee documentsReferences
FAG:HYDNUT75.SEAL
Rubix:229A4416
Manufacturer :0388582820000
EAN:4026677981691

Documents
Product details : SCHAEFFLER HYDNUT75.SEAL SEAL FOR HYDRAULIC NUT
Seals HYDNUT..SEAL, replacement seals for hydraulic nuts HYDNUT
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | hydraulic seal |
| Width | 3.2 mm |
| Series | e |
| Material | steel/fluoro rubber |
Show UNSPSC/ECL@SS
£ 61.24 excl. VAT
/ Each
£ 73.49 incl. VAT
- Usually arrives within 14 working days
