References
Superseded Ref:G35X45X4-B
INA:G35X45X4-C
Rubix:274A7525
Manufacturer :0810756260000
EAN:4054364780968

Product details : INA G35X45X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 5,2 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 45 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- In stock: Next day delivery
