Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF END COVER ECW 206
SKF END COVER ECW 206
Bearing Unit Accessory
References
skf:
ECW 206
rubix:
102A1049
manufacturer :
438450
ean:
07316574850914
Technical specifications
Type
End Cover
See all Specifications
Product details
Technical specifications
Product details : SKF END COVER ECW 206
In addition to bearings, SKF offers a wide range of adapter sleeves, withdrawal sleeves, shaft nuts and other rolling bearing accessories.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
Logistic Weight
18
g
Type
End Cover
Inner diameter
64.4
mm
Outer diameter
66
mm
Width
33.5
mm
Series
ECW
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC509DS PLUMMER BLOCK ACCESSORIES
FAG HOUSING BORE-CAP DKV100
NSK G612-KIT+J G SEAL
INA SD16X22X3-A DOUBLE LIP SEALING RING SD
TIMKEN VR518 V-RING SEAL
SKF HOUSNG LABRYNTH SEAL TSN 520 S
SKF DOUBLE LIP HOUSING SEAL X2 TSN530L
NSK HOUSING LIP-SEAL DH517
INA DRS50115 BEARING SEAL CARRIER 15008720000
FAG HOUSING LIP-SEAL DH613
FAG EDH516 SEALING RING
INA DRS3080 SEAL CARRIER ASSEMBLY
MECALINE 853565 SMALL BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
SKF PLUMMER BLOCK SEAL TS 72
FAG ETS217 LABYRINTH SEALING RING