INA G8X12X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G8X12X3-B
INA:G8X12X3-C
Rubix:274A7529
Manufacturer :0836724940000
EAN:4054369204032

Documents
Product details : INA G8X12X3-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
| Logistic Weight | 0,4 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 12 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 206.34 excl. VAT
/ 100 pieces
£ 247.61 incl. VAT
- Usually arrives within 14 working days
