V Ring Seal
Type | bearing seal |
---|
Logistics dimensions (L x W x H) | 5,8x215,5x215,5 mm |
---|---|
Logistic Weight | 623,5 g |
Type | bearing seal |
Inner diameter | 140 mm |
Outer diameter | 215.5 mm |
Width | 5.8 mm |
Series | TSN |
Material | aluminium |
Usually arrives within 14 working days