Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN512C
SKF BEARING HOUSING SEAL TSN512C
Felt Seal TSN…-C Series
References
skf:
TSN 512 C
rubix:
1275181
manufacturer :
93400
ean:
7316570339123
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN512C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
78
x
78
mm
Logistic Weight
59,5
g
Type
Seal
Inner diameter
55
mm
Outer diameter
78
mm
Width
8
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.90
excl. VAT
/
Each
£
17.88
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
SKF V RING HSNG SEAL X2 TSN 609 A
SKF V RING HSNG SEAL X2 TSN 222 A
SKF TXL 222 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING FELT SEAL X2 TSN 520 C
SKF LABYRINTH SEAL TSN 218 S
INA SD40X50X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
INA DRS2575 BEARING SEAL CARRIER 14465760000
SNR SC524DS PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN510A
INA G42X52X4-C RADIAL ROTARY SHAFT SEAL
FAG KASK05 END CAP 77748260000
SKF HOUSING FELT SEAL FS 1120
FAG EDK518-615 HOUSING COVER
FAG ETS513 LABYRINTH SEALING RING
FAG EFS512 SEALING RING