References
SKF:30X40X7 HMS5 RG
Rubix:1290248
Manufacturer :514507
EAN:7316572032602

Product details : SKF CR 30X40X7 HMS5 RG
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 7,4 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- Delivery usually within ( 3 ) days
