Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X35X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X35X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 35 x 5 A FKM 80 TLVU FNGS
rubix:
167A5965
manufacturer :
104240
Technical specifications
Inner diameter
25
mm
Outer diameter
35
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X35X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
6
g
Inner diameter
25
mm
Outer diameter
35
mm
Width
5
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.32
excl. VAT
/ 10
pieces
£
181.58
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR440X480X20A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40413057 FREUDENBERG SEAL
SKF 31148 RADIAL SHAFT SEAL
FPM45X75X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM115X140X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
NBR75X95X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 49478138 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 040,00X056,00X07,00 WA NBR
SKF 15X35X7 HMS5 V FPM30X52X10HMS5V ROTARY SHAFT SEAL
SIMRIT 40412637 FREUDENBERG SEAL
SKF 110X140X12-CRW1V RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 170,00X200,00X12,00 WAS NBR
FPM60X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 070,00X125,00X12,00 WAS NBR
TTO SEAL TO DIN3760 R21 NBR95X120X13A