SIMRIT B1FUD3SL1 700X 850X 80 902 B1FUD3SL1 70


Shaft seal B1

References
freudenberg sealing technologies:B1FUD3SL1 70 X 85 X 0 X 8 X 0 72 NBR 902
rubix:262A2738
manufacturer :40412509
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter85 mm
Width8 mm
See all Specifications

Product details : SIMRIT B1FUD3SL1 700X 850X 80 902 B1FUD3SL1 70


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter85 mm
Width8 mm
Materialnbr
Executionouter metal-armature seal with spring
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • Usually arrives within 14 working days