DICHTOMATK 49383270 FREUDENBERG SEAL


Radial Shaft Seal WA

References
dichtomatik:WDR 45X55X7 WB NBR 70
rubix:251A9816
manufacturer :49383270
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter55 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK 49383270 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter55 mm
Width7 mm
Materialnbr
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.48 incl. VAT
  • Usually arrives within 14 working days