ACTION SEAL TO DIN3760 R21 NBR30020037A


Rubber cover sealing joint

References
action seals:NBR30020037A
rubix:45037261
brand logo
brand logo
Technical specifications
Inner diameter50.8 mm
Outer diameter76.2 mm
Width93.98 mm
See all Specifications

Product details : ACTION SEAL TO DIN3760 R21 NBR30020037A


Radial shaft seals are ready-to-fit seals for rotary shafts. They consist of an outer elastomer casing and an inner reinforcing ring. The tension spring provides compression pressure for the sealing lip on the reinforced shaft and contributes to sealing in static areas.

Strengths

Single LippedForm A: single lip, design to DIN 3760 (ISO 6194/1) smooth outside diameter.

Applications

Used in millions of applications and a variety of equipment in general industry and the automotive sector.

Technical specifications


Attributes
Inner diameter50.8 mm
Outer diameter76.2 mm
Width93.98 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • Usually arrives within 14 working days