FPM60X90X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062539
Rubix:167A7374
Manufacturer :67062539

Product details : FPM60X90X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 26.24 excl. VAT
/ Each
£ 31.49 incl. VAT
- Usually arrives within 14 working days
