DICHTOMATK SEAL TO DIN 3760 R21 045,00X070,00X12,00 WA NBR
Radial Shaft Seal WA
See technical informationSee documentsReferences
Dichtomatik:49383214
Rubix:169A5208
Manufacturer :WDR 45X70X12 WA NBR 70

Documents
Product details : DICHTOMATK SEAL TO DIN 3760 R21 045,00X070,00X12,00 WA NBR
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 70 mm |
| Width | 12 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
- Usually arrives within 14 working days
