Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF NEEDLE BEARING SEAL G 35X42X4
SKF NEEDLE BEARING SEAL G 35X42X4
Sealing Ring SFK
References
skf:
G 35X42X4
rubix:
129A0990
manufacturer :
6573
ean:
7316570436082
Technical specifications
Inner diameter
35
mm
Outer diameter
42
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF NEEDLE BEARING SEAL G 35X42X4
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
42
x
42
mm
Logistic Weight
3
g
Inner diameter
35
mm
Outer diameter
42
mm
Width
4
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.89
excl. VAT
/
Each
£
9.47
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 055,00X100,00X10,00 WAS NBR
SIMRIT 40413828 FREUDENBERG SEAL
SKF 12X24X7HMSA10V ROTARY SEAL
NBR60X90X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40413785 FREUDENBERG SEAL
FPM30X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM63X85X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM20X40X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 020,00X034,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 100,00X125,00X12,00 WA NBR
NBR75X105X13AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 010,00X026,00X07,00 WA NBR
SKF 13676 SEAL TO DIN3760 CRWA1
SIMRIT 40412668 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 047,00X062,00X06,00 WA NBR