Product details : DICHTOMATK 49471320 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
Inner diameter
35 mm
Outer diameter
52 mm
Width
10 mm
Material
NBR
Execution
Recessed metal-armature seal with spring and dust lip