Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X70X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X70X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 70 x 12 A FKM 80 TLVU FNGS
rubix:
167A8823
manufacturer :
20377
Technical specifications
Inner diameter
50
mm
Outer diameter
70
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X70X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
44
g
Inner diameter
50
mm
Outer diameter
70
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.22
excl. VAT
/
Each
£
32.66
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 55X78X12HMSA10RG SEAL TO DN3760 R23
DICHTOMATK SEAL TO DIN3760 R23 045,00X065,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 028,00X038,00X07,00 WA NBR
SIMRIT 40413646 FREUDENBERG SEAL
FPM70X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 028,00X042,00X08,00 WAS NBR
SIMRIT 40412611 BAUM5X7 70X90X10 585
SKF 12X24X7HMSA10V ROTARY SEAL
SIMRIT 40413594 BAB1SL 12.0X 22.0X 6.0 902
FPM90X110X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 67174182 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 175,00X200,00X15,00 WA NBR
NBR28X40X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 67017487 FREUDENBERG SEAL
SIMRIT 40413795 FREUDENBERG SEAL