Product details : DICHTOMATK SEAL TO DIN3760 R23 030,00X042,00X06,00 WAS NBR
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
Inner diameter
30 mm
Outer diameter
42 mm
Width
6 mm
Material
NBR
Execution
Recessed metal-armature seal with spring and dust lip