References
Freudenberg Sealing Technologies:67020384
Rubix:167A8935
Manufacturer :67020384

Product details : FPM52X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Inner diameter | 52 mm |
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days
