References
Dichtomatik:67204530
Rubix:252A4644
Manufacturer :67204530

Documents
Product details : DICHTOMATK 67204530 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of Rotating Machine Elements Such as Shafts Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
- Usually arrives within 14 working days
