References
Dichtomatik:67204828
Rubix:252A4652

Documents
Product details : DICHTOMATK 67204828 FREUDENBERG SEAL
Strengths
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Sealing of Rotating Machine Elements (shafts,hubs, Axles)
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.71 incl. VAT
- Usually arrives within 14 working days
