DICHTOMATK 123519 NITRILE V-RING VRING150A
V-ring (V) 150 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49436021
Rubix:168A5798
Manufacturer :49436021

Product details : DICHTOMATK 123519 NITRILE V-RING VRING150A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Inner diameter | 135 mm |
| Outer diameter | 149 mm |
| Width | 12.8 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.23 incl. VAT
- In stock: Next day delivery
