Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM100X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM100X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 100 x 120 x 12 A FKM 80 TLVU FNGS
rubix:
251A9998
manufacturer :
20438
Technical specifications
Inner diameter
100
mm
Outer diameter
120
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM100X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
84
g
Inner diameter
100
mm
Outer diameter
120
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.49
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM45X62X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM25X35X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 195891 SEAL TO DIN3760 R21 014,00X024,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 025,00X047,00X08,00 WA NBR
NBR180X210X8.5 WASY WDR N.DIN NBR 67118713 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 110,00X150,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 016,00X030,00X07,00 WA NBR
FPM95X120X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
OIL SEALS METRIC NBR25X42X7A
NBR72X95X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SKF CR27452 CRWHA1 SEAL
DICHTOMATK SEAL TO DIN3760 R23 012,00X032,00X07,00 WAS NBR
SKF 20X30X7 HMSA10 V RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R21 035,00X062,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 032,00X062,00X08,00 WA NBR