References
Freudenberg Sealing Technologies:49360628
Rubix:252A5939
Manufacturer :BAUM5X7 65,0X 85,0X 10,0 902

Documents
Product details : SIMRIT 49360628 FREUDENBERG SEAL
Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling. Available in various designs and materials.
Strengths
•Broad range of applications in every sector of industry
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also Possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA. . . SL)
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also Possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA. . . SL)
Applications
Axles;Power Tools;Industrial Gearboxes
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Usually arrives within 14 working days
