Shaft SEALING RING HM14
Inner diameter | 28.58 mm |
---|---|
Outer diameter | 36.53 mm |
Width | 5.16 mm |
Logistic Weight | 10 g |
---|---|
Inner diameter | 28.58 mm |
Outer diameter | 36.53 mm |
Width | 5.16 mm |
Material | NBR |
Execution | Outer metal-armature gasket without spring |
Usually arrives within 14 working days