DICHTOMATK 49383726 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49383726
rubix:251A9878
manufacturer :WAS 18,0X 28,0X 7,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Outer diameter28 mm
Thickness7 mm
See all Specifications

Product details : DICHTOMATK 49383726 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles

Technical specifications


Attributes
Inner diameter18 mm
Outer diameter28 mm
Thickness7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
  • Usually arrives within 14 working days