References
Aventics:R412010150
Rubix:273A0601
Manufacturer :R412010150


Technical specifications
| Inner diameter | 36.9 mm |
|---|---|
| Outer diameter | 41.9 mm |
| Thickness | 2 mm |
Documents
Product details : AVENTICS R412010150
Sealing ring
Technical specifications
Attributes
| Inner diameter | 36.9 mm |
|---|---|
| Outer diameter | 41.9 mm |
| Thickness | 2 mm |
| Material | acrylonitrile butadiene styrene |
| Type | for compressed air connection g 1 |
| Series | as5 |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Usually arrives within 14 working days