Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Sealing joint
67104570 FREUDENBERG SEAL US10,37X15,88X2,03FPM
67104570 FREUDENBERG SEAL US10,37X15,88X2,03FPM
Screw seal (US FKM 70 RS)
References
dichtomatik:
US 10,37 x 15,88 x 2 FKM 70 RS
rubix:
252A3257
manufacturer :
104570
Technical specifications
Inner diameter
10.37
mm
Outer diameter
15.88
mm
Thickness
2
mm
See all Specifications
Product details
Technical specifications
Product details : 67104570 FREUDENBERG SEAL US10,37X15,88X2,03FPM
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
10.37
mm
Outer diameter
15.88
mm
Thickness
2
mm
Material
FKM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.26
excl. VAT
/
Each
£
1.51
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 49470976 FREUDENBERG SEAL
DICHTOMATK 67069188 FREUDENBERG SEAL
DICHTOMATIK BONDED SEAL 203 68906
DICHTOMATK 49479037 FREUDENBERG SEAL
AVENTICS 1820209013
PARKER DOZ08L71 EO2 8L SOFT SEALING RING
CAMOZZI NYLON SEALING RING 2661-3/8
AVENTICS 1820209014
DICHTOMATK 67035894 FREUDENBERG SEAL
PARKER SOFT-SEALING-RING KDS33X
DICHTOMATK 49477765 FREUDENBERG SEAL
DICHTOMATK 49471935 FREUDENBERG SEAL
DICHTOMATK 67068940 US 12.70 19.00 1.50 ZNS NB7034
DICHTOMATK 67055948 FREUDENBERG SEAL
DICHTOMATK 49471400 FREUDENBERG SEAL