References
Dichtomatik:WAS 50,00 90,00 8,00 NB70C4
Rubix:251A9949
Manufacturer :49391455

Documents
Product details : DICHTOMATK 49391455 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- Usually arrives within 14 working days
