References
Freudenberg Sealing Technologies:49383360
Rubix:167A5875
Manufacturer :49383360

Product details : NBR40X72X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Usually arrives within 14 working days
