References
Dichtomatik:WAS 45,00 68,00 10,00 NB70C4
Rubix:252A0934
Manufacturer :49471400

Documents
Product details : DICHTOMATK 49471400 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Thickness | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Usually arrives within 14 working days
