DICHTOMATK 49471935 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49471935
rubix:252A0958
manufacturer :WA 50,0X 70,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter70 mm
Thickness10 mm
See all Specifications

Product details : DICHTOMATK 49471935 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter70 mm
Thickness10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.42 incl. VAT
  • Usually arrives within 14 working days