DICHTOMATK 49476596 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49476596
rubix:252A1005
manufacturer :WAS 17,0X 30,0X 7,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter30 mm
Thickness7 mm
See all Specifications

Product details : DICHTOMATK 49476596 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles

Technical specifications


Attributes
Inner diameter17 mm
Outer diameter30 mm
Thickness7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
  • Usually arrives within 14 working days