DICHTOMATK 49486389 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49486389
rubix:252A1123
manufacturer :WA 45,0X 68,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter68 mm
Thickness10 mm
See all Specifications

Product details : DICHTOMATK 49486389 FREUDENBERG SEAL


Rotary shaft seal in standard design according to N 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip In addition, the standard design is available with a protective lip (WAS) on the air side. The WA is a single-action rotary shaft seal for rotating or pivoting shafts: The elastomer outer sheath provides good static sealing, good thermal expansion balance e g in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter68 mm
Thickness10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.42 incl. VAT
  • Usually arrives within 14 working days