References
Dichtomatik:67065026
Rubix:252A6438
Manufacturer :67065026

Product details : DICHTOMATK 67065026 FREUDENBERG SEAL
Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.
Applications
Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 6.7 mm |
| Outer diameter | 10 mm |
| Thickness | 1 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.10 excl. VAT
/ Each
£ 0.11 incl. VAT
- Usually arrives within 14 working days
