DICHTOMATK 49478955 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49478955
rubix:252A1045
manufacturer :WAS 35,0X 52,0X 8,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter52 mm
Thickness8 mm
See all Specifications

Product details : DICHTOMATK 49478955 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter52 mm
Thickness8 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
  • Usually arrives within 14 working days