References
Aventics:1820209002
Rubix:273A0568
Manufacturer :1820209002

Documents
Product details : AVENTICS 1820209002
Sealing ring
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 21 mm |
| Thickness | 1.5 mm |
| Material | aluminium |
| Type | sealing ring, form a (din 7603) |
| Series | joints aventics |
Show UNSPSC/ECL@SS
£ 0.54 excl. VAT
/ Each
£ 0.65 incl. VAT
- Usually arrives within 14 working days
