Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Sealing joint
AVENTICS 1820209021
AVENTICS 1820209021
Seals
References
aventics:
1820209021
rubix:
273A0575
Technical specifications
Inner diameter
17.5
mm
Outer diameter
23
mm
Thickness
4.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 1820209021
Technical specifications
Attributes
Inner diameter
17.5
mm
Outer diameter
23
mm
Thickness
4.5
mm
Material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.85
excl. VAT
/
Each
£
1.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 67089093 FREUDENBERG SEAL
DICHTOMATK 49474299 FREUDENBERG SEAL
DICHTOMATK 67044918 FREUDENBERG SEAL
PARKER SEALING-RINGFOR-MAVE DKI1/4CFX
DICHTOMATK 49471400 FREUDENBERG SEAL
PARKER EO2-SOFT-SEALINGRING DOZ12S
DICHTOMATK 49383726 FREUDENBERG SEAL
PARKER EO2-SOFT-SEALINGRING DOZ06L
DICHTOMATIK 67069203 O-RING 1720 X 2390 200 MM
PARKER SOFT-SEALING-RING KDS33X
PARKER DOZ08L71 EO2 8L SOFT SEALING RING
DICHTOMATK 49484747 FREUDENBERG SEAL
DICHTOMATK 49486896 FREUDENBERG SEAL
PARKER EO2-SOFT-SEALINGRING DOZ20S
PARKER DOZ15LVIT EO2 SOFT SEALING RING