References
Dichtomatik:WAS 8,00 16,00 7,00 NB70C4
Rubix:252A1140
Manufacturer :49490893

Documents
Product details : DICHTOMATK 49490893 FREUDENBERG SEAL
Strengths
•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Applications
General Industry
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 16 mm |
| Thickness | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.64 excl. VAT
/ Each
£ 0.77 incl. VAT
- Usually arrives within 14 working days
