References
SKF:12X22X7 HMS5 V
Rubix:261A9668
Manufacturer :522173
EAN:7316572031810

Product details : SKF 12X22X7 HMS5 V SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 4,1 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Delivery usually within ( 3 ) days
