References
Dichtomatik:49473532
Rubix:252A0975
Manufacturer :49473532

Documents
Product details : DICHTOMATK 49473532 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 12 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.09 incl. VAT
- Usually arrives within 14 working days
