References
SKF:39245
Rubix:129A8498
Manufacturer :512241
EAN:0085311034104


Technical specifications
| Inner diameter | 100.03 mm |
|---|---|
| Outer diameter | 123.85 mm |
| Width | 11.13 mm |
Product details : SKF ROTARY SHAFT SEAL CR39245
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 106,5 g |
|---|---|
| Inner diameter | 100.03 mm |
| Outer diameter | 123.85 mm |
| Width | 11.13 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 35.86 excl. VAT
/ Each
£ 43.03 incl. VAT
- Usually arrives within 14 working days