DICHTOMATK SEAL TO DIN3760 R6 032,00X047,00X07,00 WBS NBR
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:W 32 x 47 x 7 B S NBR 70 FSGS
Rubix:167A6817
Manufacturer :37579

Product details : DICHTOMATK SEAL TO DIN3760 R6 032,00X047,00X07,00 WBS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
- Usually arrives within 14 working days
